This product requires certification to purchase.

115V Hand Held Power Drive

RIDGID

115V Hand Held Power Drive

  • Fast #
  • Part #R44918
  • Item #4737482
  • Manufacturer Part #44918
5 out of 5 Customer Rating
Brand image
RIDGID

115V Hand Held Power Drive

  • Fast #
  • Part #R44918
  • Item #4737482
  • Manufacturer Part #44918
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes: drive, carrying case, 4 die heads and support arm.
  • Over molded handle & contoured grip for optimal control.
  • Built to withstand demanding jobsite conditions.
  • Screw-in brush covers reduce service time.
  • ON/OFF and Forward/Reverse switches on the handle.
  • Single Phase, Universal Motor
  • Die cast aluminum permanently greased gear head
  • Requires Certification

Recommended Accessories


Specifications

AMP:
12
Application:
Commercial, Residential
End Connection 1:
NPT
Material:
Plastic
Number of Tools Included:
1
Pipe Capacity:
1/2 in - 1-1/4 in
RPM:
36
Tool Type:
Power Drive
Type:
R44918
UPC:
095691449184
Volts:
115V
Watts:
1270
Weight:
41