This product requires certification to purchase.

115V K400 3/8 in. x 75 ft. Drain Cleaning Machine W/C32 IW

This product has been replaced by

RIDGID Electric Drum Machine
RIDGID 75 ft. Electric Drum Machine
Manufacturer Part #52363
RIDGID

115V K400 3/8 in. x 75 ft. Drain Cleaning Machine W/C32 IW

  • Fast #
  • Part #R24853
  • Item #3317664
  • Manufacturer Part #24853
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

RIDGID Electric Drum Machine
RIDGID 75 ft. Electric Drum Machine
Manufacturer Part #52363
RIDGID

115V K400 3/8 in. x 75 ft. Drain Cleaning Machine W/C32 IW

  • Fast #
  • Part #R24853
  • Item #3317664
  • Manufacturer Part #24853
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rust-resistant
  • Integrated transport cart with heavy-duty, over-molded rubber wheels
  • Telescoping handle with handle locks
  • Cable control system causes the drum to stop spinning when the blade becomes lodged in a blockage
  • Requires Certification

Specifications

Power Source:
Electric
UPC:
095691248534
Volts:
115V