115V K400 Drum Machine
Model K-400 115V K400 Drum Machine
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Complete unit includes: AUTOFEED® controls, solid core cable, 4-piece head set, and gloves
- Corrosion-resistant cable drum includes 75-feet of 1/2-inch diameter cable
- AUTOFEED® automatically advances and retrieves the cable at 10- to 14-feet per minute
- Integrated cable control system causes the drum to stop spinning if the head becomes lodged in a blockage
- Induction-style belt motor spins at 165RPMs
- "Solid Core" cable - uses tough 3/8" (10 mm) or 1/2" (12 mm) integral wound (IW) solid core cable that is rugged and kink resistant
- 3/8" (10 mm) cable best for 1-1/2" to 3" (40 mm to 75 mm) lines
- 1/2" (12 mm) cable best for 3" to 4" (50 mm to 110 mm) lines
Specifications
- AMP:
- 6.7
- Application:
- Commercial, Residential
- Cable Length (ft):
- 75 ft
- Collection:
- Model K-400
- Corded Cordless:
- Corded
- Diameter:
- 1/2
- Horsepower:
- 1/3 hp
- Length:
- 21
- Material:
- Plastic
- Power Source:
- Electric
- RPM:
- 165
- Tool Type:
- Drum Machine
- UL Listed:
- Yes
- UPC:
- 095691270139
- Volts:
- 115V
- Weight:
- 93