115V Motor and Gearbox
115V Motor and Gearbox
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with 300/300A power drive machine
Documents
Specifications
- Brand Model Compatibility:
- Model 300 and 300A
- Horsepower:
- 1/2 hp
- Portable:
- No
- Product Type:
- Motor
- RPM:
- 38
- UL Listed:
- No
- UPC:
- 095691877406
- Volts:
- 115V
- Weight:
- 24