115V Sectional Machine
115V Sectional Machine
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Complete unit includes: A-frame machine, 12-foot rear guide hose & mitt.
- Cable clutch maximizes operator control to instantly stop and start the machine.
- 1-1/4-inch cable cleans 3 to 10 inch diameter lines to 200 feet; 7/8-inch cable cleans 2 to 4-inch lines 175-feet).
- The 3/4 HP motor spins the cable at 710RPMs.
- Approved by CSA and UL Standards.
- Equipped with 3/4 HP motor. CSA approved. Approved to UL standards (NRTLC).
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Diameter:
- 23-1/2
- Fits Pipe Size:
- 2 in - 8 in
- Height:
- 25-3/10
- Horsepower:
- 3/4 hp
- Length:
- 23-1/2
- Tool Type:
- Sectional Machine
- Type:
- R23692
- UPC:
- 095691236920
- Volts:
- 115V
- Weight:
- 153
- Width:
- 23-1/2