115V Sectional Machine with Adapter and Cable Kit
115V Sectional Machine with Adapter and Cable Kit
Package Quantity Info:
Each: 1 Pallet: 4-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes: machine and mitt; 45-foot C-8 cable, cable carrier and 4-piece head set; and drum adapter with 25-foot 5/16-inch cable.
- Cable clutch maximizes operator control to instantly stop and start the rotation of the cable.
- The 1/6 HP motor spins the cable at 400RPMs.
- Approved by CSA and UL Standards.
- Approved by CSA and UL Standards (115V only).
- 5/16” (8 mm) best for 3/4” (20 mm) to 1 1/2” (40 mm) lines.
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- CSA Certified:
- Yes
- Horsepower:
- 1/6 hp
- Power Source:
- AC
- Tool Type:
- Sectional Machine
- UPC:
- 095691589804
- Volts:
- 115V
- Weight:
- 67 lb