1/2 - 2 in. Pipe Reamer
1/2 - 2 in. Pipe Reamer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 352-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Hardened steel construction.
- Dual inch/metric measurement bar.
- 1/2 - 2 Inch Capacity
- 47 cutting edges on interior cone allows for fast, clean, inner reaming and outer debarring/beveling
Specifications
- Application:
- Commercial, Residential
- Material:
- Aluminum, Steel
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1/2 in - 2 in
- Tool Type:
- Reamer
- UPC:
- 095691299932
- Weight:
- 1.25