1/2 - 4 in. 120 V Pipe Threading Machine
1/2 - 4 in. 120 V Pipe Threading Machine
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Induction motor for constant speed, optimal torque & noise reduction.
- 12 or 36-RPM g for optimal machine performance.
- Integral through-head oiling system floods the thread lubricating the dies and clearing the chips.
- Includes 1/4 - 2" inch and 2-1/2 - 4 inch Die Heads.
- Mount on a workbench or RIDGID stand (sold separately).
- Oiling Pump - Self-priming, gyrator-type, automatic-reversing, constant-flow
- An induction motor helps minimize noise
- A special capacitor-start / capacitor-run motor allows the 1224 to thread a full range of material where voltage drop is experienced
Specifications
- AMP:
- 15
- Application:
- Commercial, Residential
- End Connection 1:
- NPT
- Horsepower:
- 1-1/2 hp
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1/4 in - 4 in
- RPM:
- 36
- Tool Type:
- Threader
- Type:
- R26092
- UPC:
- 095691260925
- Volts:
- 120V
- Weight:
- 509