1/2 - 4 in. 122XL Copper Cutter & Prep Machine
1/2 - 4 in. 122XL Copper Cutter & Prep Machine
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 23-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Guide rollers and core reamer assure smooth cuts every time.
- Fitting brush kit includes six brushes, storage rack and collet.
- Cutting handle adjusts to accommodate different tubing sizes.
- Cutter wheel tested to over 10,000 cuts.
- Built-in 1/2-inch incremental scale for quick, easy measuring.
- Large carrying handle for easy transport to the job site.
- Fitting brush kit includes 6 brushes, storage rack and collet
- Built-in 1/2" - incremental scale for quick, easy measuring.
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Cutting Capacity:
- 1/2 in - 4 in
- Horsepower:
- 1/3 hp
- Power Source:
- Electric
- Tool Type:
- Cutter
- UL Listed:
- Yes
- UPC:
- 095691109736
- Volts:
- 115V
- Weight:
- 72 lb