1/2 - 8 in. Pipe Vise
1/2 - 8 in. Pipe Vise
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 129-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Aligns Pipe 1/2"- 8" inches in diameter
- Withstands every weld: resists strain, heat and warpage.
- Engineered to easily hold pipes.
- Machined swivel nuts and pins, together with special chain screws, give smooth and trouble-free assembling of the vise onto pipe
Specifications
- Application:
- Commercial, Residential
- Material:
- Cast Iron
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Pipe Capacity:
- 1/2 in - 8 in
- Tool Type:
- Pipe Vise
- UPC:
- 095691402202
- Weight:
- 15.5