1/2 And 7/8 in. Coupling for Rigid R16728 Remote Transmitter
1/2 And 7/8 in. Coupling for Rigid R16728 Remote Transmitter
Frequently Purchased Together
Product Details
- Adapter to attach a remote transmitter to 7/8" or 1/2" drum machine cables
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- R16728 Remote Transmitter
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Overall Box Size:
- 1-1/4 in x 1 in x 1 in
- Product Type:
- Adapter