1/2 in. Compact PEX Press Jaw
1/2 in. Compact PEX Press Jaw
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 852-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Increased speed and reliability with PEX tubing connections.
- In 4 sizes: 1/2", 3/4", 1", and 1 1/4".
- Eliminates user fatigue, perfect for larger sizes of PEX tubing where manual tools can require a great deal of force.
- Increased versatility of RIDGID Compact 100-B, 200-B and 210-B Pressing Tools. Same 100-B, 200-B and 210-B tool used to join copper tubing (with different pressing jaws).
- Pressing jaws never require calibration unlike manual crimp tools.
Documents
Specifications
- ASTM:
- ASTM F 1807
- Cutting Capacity:
- 1/2 in
- Height:
- 5-1/20
- Length:
- 4-37/100
- Tool Type:
- Press Jaw
- UL Listed:
- No
- UPC:
- 095691229588
- Weight:
- 2