This product requires certification to purchase.

1/2 in. Die Head

RIDGID

Model No. 12-R 1/2 in. Die Head

  • Fast #
  • Part #R37390
  • Item #48437
  • Manufacturer Part #37390
5 out of 5 Customer Rating
Brand image
RIDGID

Model No. 12-R 1/2 in. Die Head

  • Fast #
  • Part #R37390
  • Item #48437
  • Manufacturer Part #37390
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 430
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • To be used with OOR ratchet and handle assembly
  • Superior thread quality with ease of use
  • Model 12-R
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
Nominal Pipe Size
1/2 in
Number of Pieces
1 Piece
Pipe Capacity
1/8 in - 2 in
Characteristics & Features
Brand Model Compatibility
258, 258XL, Model 700
Collection
Model No. 12-R
Material
Alloy
Tool Type
Die Head
Warranty & Product Information
Application
Commercial, Residential
UL Listed
No
UPC
095691373908