1/2 in. Hammer Flare Tool
1/2 in. Hammer Flare Tool
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of high-grade, hardened steel, these tools have a long nose guide that centers tools for smooth, 45° uniform flares.
- Water tube size: 1/2"
Specifications
- Application:
- Commercial, Residential
- Diameter:
- 1/2 in
- Fits Pipe Size:
- 1/2 in
- Material:
- Hardened Steel
- Number of Tools Included:
- 1
- Power Source:
- Manual
- Tool Type:
- Flaring
- UPC:
- 095691413208
- Weight:
- 0.5 lb