12 in. Pipe Wrench Hook Jaw
12 in. Pipe Wrench Hook Jaw
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Jaw, Hook 12 Wrench
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Ridgid E587 Wrench
- Handle Material:
- Aluminum
- Length:
- 12 in
- Pipe Capacity:
- 2 in
- Product Type:
- Replacement Jaw
- UPC:
- 095691316301