12 in. Power Pipe Cutter
12 in. Power Pipe Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Model No. E258-T Cutter Wheel – Thin
- Replacement cutter wheel for the RIDGID Model 258XL Power Pipe Cutter
- Use for thin wall pipe (Schedule 10-20)
- Blade not intended for use on stainless steel or Schedule 40 or greater pipe
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- E258-T Power Pipe Cutter
- Cutting Capacity:
- 2-1/2 in - 8 in
- Depth:
- 10-1/2
- Height:
- 3-1/5
- Length:
- 8-9/10
- UL Listed:
- No
- UPC:
- 095691582225
- Weight:
- 2.81