1/2 in. Ratchet
1/2 in. Ratchet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Ratchet drive arm
Documents
Specifications
- Application:
- Rope, Hardware, Chains
- Brand Model Compatibility:
- 915, 975
- Drive Size:
- 1/2 in
- Origin:
- Domestic
- Tool Type:
- Ratchet
- UL Listed:
- No
- UPC:
- 095691922021
- Weight:
- 3