1/2 in. X 90 Ft. Inner Core Drain Cleaner Cable C-46
1/2 in. X 90 Ft. Inner Core Drain Cleaner Cable C-46
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 52-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with the Ridgid® drum machines
- Inner Core cables provide good flexibility and more cleaning power to the cable end
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- K-3800
- Diameter:
- 1/2
- Length:
- 90
- Product Type:
- Inner Core Cable
- UPC:
- 095691554673
- Weight:
- 47