12-R 1-1/2 in. Stainless Steel Segment
12-R 1-1/2 in. Stainless Steel Segment
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pipe dies for Ridgid® 00-R, 111-R, 12-R, 0-R, 11-R ratchet threaders or 30A, 31A 3-way pipe threaders
- NPT threading
- High-speed for stainless steel
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 11-R, 111-R, 12-R, 30A, 31A, O-R, OO-R
- End Connection 1:
- NPT
- Height:
- 3/5
- Length:
- 4
- Material:
- Stainless Steel
- Nominal Pipe Size:
- 1-1/2 in
- Number of Pieces:
- 4 Piece
- Tool Type:
- Pipe Die
- UPC:
- 095691379351
- Weight:
- 0.46