This product requires certification to purchase.

12-R 1-1/4 in. NPT High Speed Die for Stainless Steel

RIDGID

12-R 1-1/4 in. NPT High Speed Die for Stainless Steel

  • Fast #
  • Part #R37930
  • Item #372815
  • Manufacturer Part #37930
5 out of 5 Customer Rating
Brand image
RIDGID

12-R 1-1/4 in. NPT High Speed Die for Stainless Steel

  • Fast #
  • Part #R37930
  • Item #372815
  • Manufacturer Part #37930
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Product Features: High speed
  • 1-1/4-11-1/2" nominal pipe size
  • For use with stainless steel
  • Right handed
  • Requires Certification

Documents


Specifications

Application:
Stainless Steel
Brand Model Compatibility:
11-R, 111-R, 12-R, 30A, 31A, O-R, OO-R
End Connection 1:
NPT
Material:
Stainless Steel
Nominal Pipe Size:
1-1/4 in
Number of Pieces:
4 Piece
Tool Type:
Pipe Die
UPC:
095691379306