12 x 3/16 in. Leader
12 x 3/16 in. Leader
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Flexible Leader, 3?16 in. - Fits 1/8 in. & 3/16 in. Hoses
- Model No.: HL-1
- Female NPT Thread: 1/8 in.
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- KJ-2200 Water Jetter
- Diameter:
- 3/16
- Length:
- 12
- Product Type:
- Leader
- UPC:
- 095691500021