120V 12 gal Wet & Dry Vacuum
120V 12 gal Wet & Dry Vacuum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Powerful 6.5 Peak Horsepower - High performance wet dry vacuum.
- Longer Motor Life - Durable, long-lasting motor backed by industry's best warranty.
- 2-Piece Polypropylene Drum Construction - Rugged construction to meet the higher demands found at worksites
- Oversized Drain - Large drain located at the lowest point of the drum for emptying of water.
- 360º Caster Wheels - Provides increased maneuverability.
- Foot activated power switch - Makes turning on the vac easy when your hands are full.
- Accessory storage - Keeps accessories organized and close by for easy access
- Cord Storage - Cord hook on back provides for storage of 20’ power cord.
- Blowing Capacity - Blow leaves from walkways or decks and debris from job sites, tools, etc.
- Professional locking hose - The ultra-flexible hose won’t pull loose during use, and is four times more durable than our standard hose
Specifications
- AMP:
- 12
- Automatic Shut-Off:
- No
- CFM:
- 190 ft3/min
- Capacity:
- 12 gal
- Cord Length:
- 20 ft
- Corded Cordless:
- Corded
- Diameter:
- 2-1/2 in
- Horsepower:
- 6.5 hp
- Material:
- Plastic
- Material Type:
- Polypropylene
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 095691503336
- Vacuum Type:
- Wet & Dry
- Volts:
- 120V
- Watts:
- 1440 W
- Weight:
- 30 lb