This product requires certification to purchase.

120V 14 gal Wet & Dry Vacuum

RIDGID

120V 14 gal Wet & Dry Vacuum

  • Fast #
  • Part #R50358
  • Item #5147393
  • Manufacturer Part #50358
5 out of 5 Customer Rating
Brand image
RIDGID

120V 14 gal Wet & Dry Vacuum

  • Fast #
  • Part #R50358
  • Item #5147393
  • Manufacturer Part #50358
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rugged 2-piece polypropylene drum is impact- and corrosion-resistant.
  • The best suction + blowing capacity: the proprietary 2-stage 6.5 PHP motor delivers maximum performance.
  • Includes: 10-foot hose, 5 cleaning tools, 2 extension wands, on-board accessory holder & filter.
  • The ultra-durable hose won’t pull loose during use.
  • Qwik Lock® Filter Fastening System allows you to install or remove your filter quickly without tools or fasteners.
  • Oversized Drain - Large drain located at the lowest point of the drum for emptying of water.
  • Sound Reduction Technology - Scroll Noise Reduction® provides quiet operation by precisely controlling the flow of air through the vac.
  • Accessory Storage Bag - Keeps accessories organized and close by for easy access
  • Cord-Wrap/Large Handle - Large carry handle provides an area for the storage of the 25’ power cord.
  • Blowing Capacity - Blow leaves from walkways or decks and debris from job sites, tools, etc.
  • Requires Certification

Documents


Specifications

AMP:
11.5
Automatic Shut-Off:
Yes
CFM:
105
Capacity:
14 gal
Cord Length:
25 ft
Corded Cordless:
Corded
Height:
33
Material:
Plastic
Material Type:
Polypropylene
Power Source:
Electric
UL Listed:
Yes
UPC:
095691503589
Vacuum Type:
Wet & Dry
Volts:
120V
Weight:
33.95
Width:
20-1/2