12R 1/4 Die (s)
12R 1/4 Die (s)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High-speed dies for use with NPT pipe
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 11-R, 111-R, 12-R, 30A, 31A, O-R, OO-R
- End Connection 1:
- NPT
- Height:
- 4/5
- Length:
- 3-2/5
- Material:
- Stainless Steel
- Nominal Pipe Size:
- 1/4 in
- Tool Type:
- Pipe Die
- UPC:
- 095691378606
- Weight:
- 0.1