1/4 - 1-1/4 in. Pipe Reamer
1/4 - 1-1/4 in. Pipe Reamer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 756-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Hardened steel construction.
- Dual inch/metric measurement bar.
- 1/4 - 1 1/4 Inch Capacity
- Inner-Outer Reamer
Specifications
- Application:
- Commercial, Residential
- Color Finish Name:
- Grey
- Material:
- Aluminum, Steel
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1/4 in - 1-1/4 in
- Tool Type:
- Reamer
- UPC:
- 095691299833
- Weight:
- 3/4