This product requires certification to purchase.

1/4 - 2-3/8 in. Tube Cutter with Heavy Duty Wheel

RIDGID

1/4 - 2-3/8 in. Tube Cutter with Heavy Duty Wheel

  • Fast #
  • Part #R33070
  • Item #39563
  • Manufacturer Part #33070
5 out of 5 Customer Rating
Brand image
RIDGID

1/4 - 2-3/8 in. Tube Cutter with Heavy Duty Wheel

  • Fast #
  • Part #R33070
  • Item #39563
  • Manufacturer Part #33070
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1250
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Features an enclosed feed screw to eliminate clogging and jamming.
  • X-CEL® Knob cuts tubing more quickly and easily with a larger, more ergonomic design.
  • X-CEL Wheel Pin changes your cutter wheel quickly using a new ball detent design...no tool needed... no lost clips!
  • Grooved rollers for close-to-flare cuts.
  • Spare cutter wheel included in the knob.
  • Fold-away reamer.
  • Made from high-strength zinc alloy.
  • Cuts hard / soft copper, aluminum, brass and multilayer tubes.
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Cutting Capacity:
1/4 in
Fits Pipe Size:
1/4 in
Pipe Capacity:
1/4 in
Tool Type:
Cutter
UPC:
095691330703
Weight:
2.4 lb