1/4 - 2 in. Universal Die Head Self Open L/Die
1/4 - 2 in. Universal Die Head Self Open L/Die
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 126-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Threads Pipe 1/4"-2" (6mm-50mm) @ 36 RPM
- Through die head oiling
- Right handed cut
Specifications
- Application:
- Commercial, Residential
- Nominal Pipe Size:
- 1/4 in - 2 in
- Pipe Capacity:
- 1/4 in - 2 in
- RPM:
- 36
- UPC:
- 095691261328
- Weight:
- 12-1/4