1/4 - 3/8 in. High Speed Pipe Die
1/4 - 3/8 in. High Speed Pipe Die
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1562-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Nominal Pipe Taper
- For Universal Die Heads
- High Speed Die Set
- For use with the Ridgid® models 504A, 711, 713, 811A, 815A, 816, 817 and 842
Specifications
- Application:
- Commercial, Residential
- End Connection 1:
- NPT
- Height:
- 3/5
- Length:
- 5
- Nominal Pipe Size:
- 1/4 in - 3/8 in
- Tool Type:
- Pipe Die
- Type:
- R47760
- UPC:
- 095691477606
- Weight:
- 1.41