This product requires certification to purchase.

1/4 - 6 in. Bench Chain Vise

RIDGID

1/4 - 6 in. Bench Chain Vise

  • Fast #
  • Part #R40210
  • Item #373230
  • Manufacturer Part #40210
3.7 out of 5 Customer Rating
Brand image
RIDGID

1/4 - 6 in. Bench Chain Vise

  • Fast #
  • Part #R40210
  • Item #373230
  • Manufacturer Part #40210
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Angled handle for better easier clamping.
  • Removable spools allow mounting with or without benders
  • Convenient pipe rest and bender included.
  • Secures to a bench using a 1/2-inch bolt and washer.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Material:
Cast Iron
Number of Tools Included:
1
Origin:
Domestic
Pipe Capacity:
1/4 in - 6 in
Tool Stand Type:
Bench Chain Vise
Tool Type:
Chain Vises
UPC:
095691402103
Weight:
24.50 lb