This product requires certification to purchase.

1/4 in. - 1 in. Pipe Extractor Set 882

RIDGID

1/4 in. - 1 in. Pipe Extractor Set 882

  • Fast #
  • Part #R35680
  • Item #250020
  • Manufacturer Part #35680
3.8 out of 5 Customer Rating
Brand image
RIDGID

1/4 in. - 1 in. Pipe Extractor Set 882

  • Fast #
  • Part #R35680
  • Item #250020
  • Manufacturer Part #35680
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1176
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • RIDGID® pipe extractors make easy work of removing broken threaded ends of pipe, pipe plugs and fittings. Available for schedule 40 and 80 pipe.
  • Each is plainly marked showing drill size used when solid ends of plugs and fittings must be drilled to receive extractor.
  • For schedule 40 pipe
  • Full lifetime warranty against material defects and workmanship
  • Requires Certification

Specifications

Fits Pipe Size:
0.2 in - 1 in
Number of Tools Included:
5
Tool Type:
Reamer
UPC:
095691356802
Weight:
28 oz