1/4 in. Leader
1/4 in. Leader
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits 1 / 4 in & 3/8 in hoses
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- KJ-2200 Water Jetting Machine
- Diameter:
- 1/4 in
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- Fitting Sizes:
- 1/8 in
- Product Type:
- Leader
- Size:
- 1/4 in
- UPC:
- 095691500076