1/4 in. Manual NPT Pipe Die
1/4 in. Manual NPT Pipe Die
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Product features: 1/4-18" nominal pipe size
- For use with alloy
- Right handed
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 11-R, 111-R, 12-R, 30A, 31A, O-R, OO-R
- End Connection 1:
- NPT
- Height:
- 7/10
- Length:
- 4
- Material:
- High Speed Steel
- Nominal Pipe Size:
- 1/4 in
- Tool Type:
- Pipe Die
- UPC:
- 095691378156
- Weight:
- 0.1