1/4 in. NPT Nozzle Spinner H-115
1/4 in. NPT Nozzle Spinner H-115
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used on item water jetter
Specifications
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fits Pipe Size:
- 1/4 in
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/4 in
- UPC:
- 095691387189