This product requires certification to purchase.

14 in. Spring

RIDGID

14 in. Spring

  • Fast #
  • Part #R32485
  • Item #371739
  • Manufacturer Part #32485
3.9 out of 5 Customer Rating
Brand image
RIDGID

14 in. Spring

  • Fast #
  • Part #R32485
  • Item #371739
  • Manufacturer Part #32485
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Length:
14
Material:
Aluminum
Pipe Capacity:
1/8 in - 2 in
UPC:
095691324856