15 ft. Core Cable with All-Purpose Wind
15 ft. Core Cable with All-Purpose Wind
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 7/8 in. (22 mm) x 15 ft. Cable with Inner Core (4,6 m)
- 7?8 in. x 15 ft. All Purpose Wind with Inner Core
- Heavy-Duty
Specifications
- Application:
- All Purpose
- Length:
- 15
- Material:
- Plastic
- Tool Type:
- Core Cable
- UL Listed:
- No
- UPC:
- 095691250360
- Weight:
- 10
- Width:
- 7/8