15 ft. x 1-1/4 in. Cable
15 ft. x 1-1/4 in. Cable
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with K-1500 sectional machine
Specifications
- Application:
- Commercial, Residential
- Cable Length (ft):
- 1.25 ft
- Diameter:
- 1-1/4 in
- Length:
- 15 ft
- Product Type:
- Cable
- UL Listed:
- No
- UPC:
- 095691623003
- Weight:
- 12 lb