15 ft. x 5/16 x 1/4 in. Drain Snake
15 ft. x 5/16 x 1/4 in. Drain Snake
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Complete unit includes: C-13IC SB bulb head on a 5/16-inch x 35-foot speed bump cable (inner drum), and gloves.
- Designed to clean 3/4-inch to 1-1/2-inch drain lines in sinks, tubs, showers and urinals.
- Two-piece “twist lock” drum housing will not dent or corrode and allows easy access to the inner drum and cable.
- Premium-quality, compression-wound cable resists kinking.
- Induction motor quietly delivers 320 RPM.
- Includes RIDGID® drain cleaning gloves and operator’s manual.
Recommended Accessories
Specifications
- AMP:
- 1.6
- Application:
- Commercial, Residential
- Autofeed Cable:
- 2-way
- Cable Length (ft):
- 15 ft
- Diameter:
- 1/4
- Fits Pipe Size:
- 5/16 in
- Material:
- Plastic, Steel
- Power Source:
- Electric
- Tool Type:
- Sink Machine
- UL Listed:
- No
- UPC:
- 095691717023
- Volts:
- 115V
- Weight:
- 29