This product requires certification to purchase.

15 in Adjustable Wrench

RIDGID

15 in Adjustable Wrench

  • Fast #
  • Part #R86922
  • Item #1716534
  • Manufacturer Part #86922
3.4 out of 5 Customer Rating
Brand image
RIDGID

15 in Adjustable Wrench

  • Fast #
  • Part #R86922
  • Item #1716534
  • Manufacturer Part #86922
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 2 Pallet: 1406
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Quality - Chrome vanadium steel
  • Dependable - Fully supported anti-slip jaw for greater wear resistance and safety for end-users
  • Double-Security - Threaded pin and visible stake for adjusting thumbscrew pin for working under extreme conditions
  • Standard jaw capacity
  • Double-security - Threaded pin and visible stake for adjusting thumbscrew pin for working under extreme conditions
  • High-grade alloy steel.
  • Nickel based plating with brushed finish to reduce rust and corrosion.
  • Forged and heat-treated for durability.
  • Jaw scales in SAE and metric for quick adjustment.
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Height:
97/100
Jaw Capacity (in):
1-11/16 in
Length:
15-4/25
Material:
Steel
Maximum Capacity:
1-11/16 in
Number of Tools Included:
1
Tool Type:
Wrench
UPC:
095691869227
Weight:
3
Width:
3-17/25
WrenchType:
Adjustable