1/8 - 1-3/8 in. CPVC, PE, PEX, PP, PVC, Rubber Hose Pipe Cutter

You last purchased this on
 
RIDGID

1/8 - 1-3/8 in. CPVC, PE, PEX, PP, PVC, Rubber Hose Pipe Cutter

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

1/8 - 1-3/8 in. CPVC, PE, PEX, PP, PVC, Rubber Hose Pipe Cutter

  • Fast #
  • Part #R25588
  • Item #3295537
  • Manufacturer Part #25588
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Spring-loaded handles for faster positioning. Single stroke, easy cut.
  • PC-1250 features a reversible blade providing two times blade life. Is not suitable for cutting multilayer tubing.
  • For plastic (PVC, CPVC, PP, PEX, PE) and multilayer tubing.
  • Spring-loaded handles provide instant adjustment to any pipe size
  • Burrless cutting operation provides a square cut
  • Replaceable, hardened steel cut ting blade
  • PC-1375 ML has a durable aluminum construction for heavy-duty use. Easy attachable ML-adapter for improved multilayer cutting and instant re-rounding of tubing.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Blade Length (in):
2 in
Blade Material:
Stainless Steel
Cutting Capacity:
1/8 in - 1-3/8 in
Handle Material:
Aluminum
Handle Type:
Spring
Material:
Aluminum
Origin:
Global
Overall Box Size:
3-1/2 in x 2 in x 1/10 in
Tool Type:
Pipe Cutter
Weight:
0.2 lb