This product requires certification to purchase.

1/8 - 2-1/2 in. Bench Chain Vise

RIDGID

1/8 - 2-1/2 in. Bench Chain Vise

  • Fast #
  • Part #R40185
  • Item #44110
  • Manufacturer Part #40185
4.1 out of 5 Customer Rating
Brand image
RIDGID

1/8 - 2-1/2 in. Bench Chain Vise

  • Fast #
  • Part #R40185
  • Item #44110
  • Manufacturer Part #40185
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 284
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Angled handle for better easier clamping.
  • Removable spools allow mounting with or without benders
  • Convenient pipe rest and bender included.
  • Secures to a bench using a 3/8-inch bolt and washer.
  • Model available with Jaws for plastic
  • Requires Certification

Specifications

Application:
Commercial, Residential
Material:
Cast Iron
Number of Tools Included:
1
Origin:
Domestic
Pipe Capacity:
1/8 in - 2-1/2 in
Tool Type:
Chain Vises
UPC:
095691401854
Weight:
7.75 lb