This product requires certification to purchase.

1/8 - 2 in. Bench Yoke Vise

RIDGID

1/8 - 2 in. Bench Yoke Vise

  • Fast #
  • Part #R40080
  • Item #1639
  • Manufacturer Part #40080
4.2 out of 5 Customer Rating
Brand image
RIDGID

1/8 - 2 in. Bench Yoke Vise

  • Fast #
  • Part #R40080
  • Item #1639
  • Manufacturer Part #40080
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 250
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Convenient pipe rest and bender included.
  • Secure to a workbench using a 3/8-inch bolt and washer.
  • Hardened alloy steel jaws and convenient pipe rest and bender. Bench Chain Vises
  • Crank handle anchored to base; cast-iron base has hardened alloy steel jaws, pipe rest, and bender.
  • Toothless jaws are neoprene coated to prevent scoring of pipe.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Material:
Alloy Steel, Cast Iron
Number of Tools Included:
1
Origin:
Global
Pipe Capacity:
1/8 in - 2 in
Tool Type:
Bench Yoke Vise
UPC:
095691400802
Weight:
8.75