This product requires certification to purchase.

1/8 - 2 in. Exposed Ratchet Threader Set

RIDGID

1/8 - 2 in. Exposed Ratchet Threader Set

  • Fast #
  • Part #R36505
  • Item #372579
  • Manufacturer Part #36505
3.2 out of 5 Customer Rating
Brand image
RIDGID

1/8 - 2 in. Exposed Ratchet Threader Set

  • Fast #
  • Part #R36505
  • Item #372579
  • Manufacturer Part #36505
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Simple design for easy operation.
  • Comes with 1/8, 1/4, 3/8 ½, ¾ & 1, 1-1/4, 1-1/2 & 2-inch die heads.
  • Dependable, heavy-duty construction.
  • 16 teeth for a short handle swing
  • All sizes of die heads fit in the ratchet without any additional pieces.
  • Requires Certification

Recommended Accessories


Specifications

Application:
Commercial, Residential
End Connection 1:
NPT
Handle Type:
Ratcheting
Number of Tools Included:
1
Pipe Capacity:
1/8 in - 2 in
Tool Type:
Threader
UL Listed:
No
UPC:
095691365057
Weight:
45-1/2