1/8 - 2 in. Power Drive
1/8 - 2 in. Power Drive
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes: 600-I Power Drive, carrying case and support arm.
- Over molded handle & contoured grip for optimal control.
- Built to withstand demanding jobsite conditions.
- Screw-in brush covers reduce service time.
- ON/OFF and Forward/Reverse switches on the handle.
- Single Phase, Universal Motor
- Die cast aluminum permanently greased gear head
Recommended Accessories
Specifications
- AMP:
- 12
- Application:
- Commercial, Residential
- Material:
- Plastic
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1/8 in - 1-1/4 in
- RPM:
- 36
- Tool Type:
- Power Drive
- UPC:
- 095691449139
- Volts:
- 115V
- Watts:
- 1270 W
- Weight:
- 29.1 lb