This product requires certification to purchase.

1/8 - 2 in. Wide Roll Pipe Cutter

RIDGID

1/8 - 2 in. Wide Roll Pipe Cutter

  • Fast #
  • Part #R32895
  • Item #7566
  • Manufacturer Part #32895
3.7 out of 5 Customer Rating
Brand image
RIDGID

1/8 - 2 in. Wide Roll Pipe Cutter

  • Fast #
  • Part #R32895
  • Item #7566
  • Manufacturer Part #32895
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 231
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Cuts steel pipes 1/8 to 2-inches in diameter.
  • The wide rolls provide for true tracking and cleaner cuts
  • Backed by the RIDGID Lifetime Warranty.
  • Switch Heavy- Duty Cutter Wheels out to cut additional pipe material including Stainless Steel and Grey Cast Iron
  • Requires Certification

Specifications

Application:
Commercial, Residential
Cutting Capacity:
1/8 in - 2 in
Depth:
17-9/10 in
Height:
3-2/5 in
Length:
6-3/5 in
Pipe Capacity:
1/8 in - 2 in
Tool Type:
Pipe Cutter
UPC:
095691328953
Weight:
7.62 lb