18-3/4 x 3 x 5-1/2 in. Steel Anvil
18-3/4 x 3 x 5-1/2 in. Steel Anvil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- RIDGID® Peddinghaus anvils have a reputation for quality and craftsmanship. Peddinghaus anvils are drop-forged and produced entirely from high-grade steel for maximum durability.
- The top face is ground and induction hardened to provide a lively surface to work on. Models #9 and #12 come equipped with a pritchel hole to support the use of various tools. Model #12 also features an upsetting block.
- The top face is ground and induction hardened to provide a lively surface to work on
- Anvils are drop-forged and produced entirely from high grade steel for maximum durability
- Forged anvil has long stood for quality and craftsmanship
Specifications
- Height:
- 8
- Length:
- 18-3/4
- Material:
- Steel
- UPC:
- 095691696229
- Weight:
- 772
- Width:
- 3