This product requires certification to purchase.

1/8 - 4 in. Bench Yoke Vise

RIDGID

1/8 - 4 in. Bench Yoke Vise

  • Fast #
  • Part #R40100
  • Item #20745
  • Manufacturer Part #40100
3.9 out of 5 Customer Rating
Brand image
RIDGID

1/8 - 4 in. Bench Yoke Vise

  • Fast #
  • Part #R40100
  • Item #20745
  • Manufacturer Part #40100
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 75
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Constructed of strong dependable cast iron
  • Convenient pipe bender for quick tweaks to adjust bent pipe
  • Pipe rest to support the back end of the pipe.
  • Secure to a workbench using a 1/2-inch bolt and washer .
  • Toothless jaws are neoprene coated to prevent scoring of pipe.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Material:
Alloy Steel, Cast Iron
Number of Tools Included:
1
Origin:
Global
Pipe Capacity:
1/8 in - 4 in
Tool Type:
Bench Yoke Vise
UPC:
095691401007
Weight:
27.75