1/8 in. - 1-1/8 in. Quick Cutter 150
1/8 in. - 1-1/8 in. Quick Cutter 150
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 2496-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spare cutting wheel in knob.
- Beefy X-CEL™ knob assures a firm grip for easier cutting.
- Change cutter wheels without tools or clips.
- Enclosed feed screw eliminates clogging and jamming.
- Fold-away reamer is stored in the frame for easier tube preparation.
- Full lifetime warranty against material defects and workmanship
Specifications
- Adjustable:
- Yes
- Application:
- Commercial, Residential
- Cutting Capacity:
- 1/8 in
- Fits Pipe Size:
- 1/8 in
- GSA Approved:
- No
- Material:
- Zinc Alloy
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1/8 in
- Portable:
- Yes
- Tool Type:
- Cutter
- Type:
- R31627
- UPC:
- 095691316271
- Weight:
- 1