1/8 in. Pipe Extractor
1/8 in. Pipe Extractor
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- RIDGID® pipe extractors make easy work of removing broken threaded ends of pipe, pipe plugs and fittings. Available for schedule 40 and 80 pipe.
- Each is plainly marked showing drill size used when solid ends of plugs and fittings must be drilled to receive extractor.
- Each is plainly marked showing drill size used when solid ends of plugs and fittings must be drilled to receive extractor
- Features: 1/8" Pipe Size, 2-1/4" overall length
Specifications
- Fits Pipe Size:
- 1/8 in
- Height:
- 2/5
- Length:
- 4
- Tool Type:
- Reamer
- UPC:
- 095691355959
- Weight:
- 0.03