18 x 2-1/2 in. Jaw Pin
18 x 2-1/2 in. Jaw Pin
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- E4784 18 Heel Jaw Pin
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Ridgid 31125 Aluminum Offset Pipe Wrench
- Length:
- 18
- Pipe Capacity:
- 2-1/2 in
- Product Type:
- Jaw Pin
- UPC:
- 095691316905