18 x 2-1/2 in. Replacement Jaw
18 x 2-1/2 in. Replacement Jaw
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1374-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Jaw hook fits Ridgid® wrench sizes 18 and E-18
- For use with Ridgid® handle assemblies R31445, R31520, R31495, or R93917
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Model 18 and Model 818
- Length:
- 18
- Pipe Capacity:
- 2-1/2 in
- Product Type:
- Hook Jaw
- UPC:
- 095691316707